1/4"-20 x 3 1/2 in Phillips Oval Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pom-25c-350
Zoro # G716463974
product price:Â $12.15
/pk 25, $0.49/eaKey Features
Oval Head
Phillips Drive
Minimum Thread Length
1 1/2 in
Maximum Head Width
31/64 in
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-25c-350
Zoro #
G716463974
UPC #
-
Country of Origin
Multiple
Dimensions
Minimum Thread Length
1 1/2 in
Maximum Head Width
31/64 in
Fastener Length
3 1/2 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
15/64 in
Overall Length
3 1/2 in
Screw Size
1/4 in-20
Details
Finish
Passivated
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Inch
Item
Machine Screw
Head Type
Oval
Material Grade/Class
18-8
Thread Style
Partially Threaded
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
80,000 psi
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.