1/4"-20 x 3 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-pbm-25c-350
Zoro # G116465813
product price:Â $18.39
/pk 25, $0.74/eaKey Features
Pan Head
Phillips Drive
Screw Size
1/4 in-20
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Maximum Head Width
31/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-25c-350
Zoro #
G116465813
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Drive Size
#3
Maximum Head Height
11/64 in
Overall Length
3 1/2 in
Fastener Length
3 1/2 in
Details
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Pan
Tensile Strength
70,000 psi
Finish
Black Oxide
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.