Zoro Homepage

1/4"-20 x 3 in Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-pfm-25c-300

  • Zoro # G516463808


product price: $39.69
/pk 50, $0.79/ea

Key Features

Phillips Drive
Flat Head
Maximum Head Height
5/32 in
Drive Size
#3
Dimensional Standards
ASME B18.6.3
Overall Length
3 in
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-25c-300
Zoro #
G516463808
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Fastener Length
3 in
Drive Size
#3
Overall Length
3 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Thread Size
1/4"-20

Details

Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Type
Coarse
Material
Brass
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.