1/4"-20 x 3 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25c-300

  • Zoro # G316465675


product price: $26.15
/pk 50, $0.52/ea

Key Features

Phillips Drive
Flat Head
Type
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Thread Style
Partially Threaded
Minimum Thread Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-25c-300
Zoro #
G316465675
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
1 1/2 in
Drive Size
#3
Overall Length
3 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Height
5/32 in
Maximum Head Width
31/64 in
Fastener Length
3 in

Details

Type
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Thread Style
Partially Threaded
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
316

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.