1/4"-20 x 3 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-25c-300

  • Zoro # G616463159


product price:  $31.79
/pk 50, $0.64/ea

Key Features

Slotted Drive
Flat Head
Thread Style
Partially Threaded
Type
Machine Screw
Maximum Head Width
31/64 in
Overall Length
3 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-sfm-25c-300
Zoro #
G616463159
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Overall Length
3 in
Screw Size
1/4 in-20
Maximum Head Height
5/32 in
Fastener Length
3 in
Minimum Thread Length
1 1/2 in
Thread Size
1/4"-20

Details

Thread Style
Partially Threaded
Drive
Slotted
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Tensile Strength
70,000 psi
Material Grade/Class
316
Item
Machine Screw
Finish
Passivated
Head Type
Flat
Material
Stainless Steel
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products