1/4"-20 x 3 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-25C-300
Zoro # G916462166
product price:Â $12.29
/pk 25, $0.49/eaKey Features
Torx Drive
Button Head
Type
Machine Screw
Resistance Properties
Tamper-Resistant
Maximum Head Height
1/8 in
Thread Type
Coarse
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-25C-300
Zoro #
G916462166
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Maximum Head Width
7/16 in
Fastener Length
3 in
Drive Size
T27
Thread Size
1/4"-20
Overall Length
3 in
Details
Type
Machine Screw
Resistance Properties
Tamper-Resistant
Thread Type
Coarse
Finish
Passivated
Item
Tamper Resistant Screw
Drive
Torx
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Button
Tensile Strength
70,000 psi
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 3 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.