1/4"-20 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-cpm-25c-75
Zoro # G316466399
product price: $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78
Key Features
Combination Phillips/Slotted Drive
Pan Head
Screw Size
1/4 in-20
Material Grade/Class
18-8
Maximum Head Height
11/64 in
Finish
Passivated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-cpm-25c-75
Zoro #
G316466399
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Drive Size
#3
Overall Length
3/4 in
Thread Size
1/4"-20
Fastener Length
3/4 in
Details
Material Grade/Class
18-8
Finish
Passivated
System of Measurement
Inch
Thread Type
Coarse
Drive
Combination Phillips/Slotted
Tensile Strength
100,000 psi
Type
Machine Screw
Head Type
Pan
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.