1/4"-20 x 3/4 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-cpm-25c-75

  • Zoro # G916466188


product price: $14.49
/pk 50, $0.29/ea

Key Features

Pan Head
Combination Phillips/Slotted Drive
Thread Size
1/4"-20
Overall Length
3/4 in
Finish
Passivated
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-cpm-25c-75
Zoro #
G916466188
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
3/4 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Drive Size
#3
Maximum Head Height
11/64 in
Fastener Length
3/4 in

Details

Head Type
Pan
Drive
Combination Phillips/Slotted
Finish
Passivated
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Item
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Tensile Strength
100,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.