1/4"-20 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-fbm-25c-75

  • Zoro # G516465147


product price:  $8.69
/pk 50, $0.17/ea
Sold in multiples of 2 for $17.38

Key Features

Phillips Drive
Flat Head
Maximum Head Width
31/64 in
Maximum Head Height
5/32 in
Thread Type
Coarse
Finish
Black Oxide
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-25c-75
Zoro #
G516465147
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Fastener Length
3/4 in
Overall Length
3/4 in
Drive Size
#3

Details

Thread Type
Coarse
Finish
Black Oxide
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi
Item
Machine Screw
System of Measurement
Inch
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.