1/4"-20 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-pxm-25C-75
Zoro # G716463295
product price: $2.19
/pk 25, $0.09/ea
Sold in multiples of 5 for $10.95
Key Features
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Maximum Head Height
7/64 in
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-25C-75
Zoro #
G716463295
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Drive Size
#3
Screw Size
1/4 in-20
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.