1/4"-20 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pfu-25c-75
Zoro # G516465024
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
Key Features
Flat Head
Phillips Drive
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-25c-75
Zoro #
G516465024
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
7/64 in
Drive Size
#3
Screw Size
1/4 in-20
Fastener Length
3/4 in
Maximum Head Width
31/64 in
Overall Length
3/4 in
Thread Size
1/4"-20
Details
Material Grade/Class
18-8
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.