Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Steel, 1000 PK
- Mfr # 1412RPF188
- Zoro # G5730065
product price:Â
$
180.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3/4 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1412RPF188
- Zoro #
- G5730065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Plain
- Standards
- SAE J81
- Item
- Machine Screw
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
Description
1/4-20X3/4 Phil Flat Taptite Alternative Thread Rolling Screw Fully Thrd 18-8 S/S Pass &Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.