1/4"-20 x 3/4 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51959-81d
Zoro # G416465438
product price: $6.89
/pk 10, $0.69/eaSold in multiples of 2 for $13.78
Key Features
Phillips Drive
Flat Head
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Screw Size
1/4 in-20
Overall Length
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-81d
Zoro #
G416465438
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Size
1/4 in-20
Overall Length
3/4 in
Fastener Length
3/4 in
Details
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Head Type
Flat
System of Measurement
Inch
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.