1/4"-20 x 3/4 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 10 PK
Mfr # 31-xbm-25c-75
Zoro # G916461312
product price:Â $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07
Key Features
Flat Head
Phillips Drive
Material Grade/Class
18-8
Maximum Head Width
23/64 in
Tensile Strength
80,000 psi
Material
Stainless Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-xbm-25c-75
Zoro #
G916461312
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
23/64 in
Fastener Length
3/4 in
Overall Length
3/4 in
Maximum Head Height
5/64 in
Drive Size
#2
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Head Type
Flat
Material
Stainless Steel
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Machine Screw
Item
Phil Flat 100 Degree Black Oxide
Description
Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.