1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-PBM-25C-75

  • Zoro # G916465815


product price:  $10.69
/pk 50, $0.21/ea

Key Features

Phillips Drive
Pan Head
Maximum Head Height
11/64 in
Thread Size
1/4"-20
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-PBM-25C-75
Zoro #
G916465815
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
11/64 in
Thread Size
1/4"-20
Fastener Length
3/4 in
Drive Size
#3
Overall Length
3/4 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in

Details

Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Phillips
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw
Item
Machine Screw
Finish
Black Oxide
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products