1/4"-20 x 3/4 in Phillips Pan Machine Screw, Stainless Steel, 25 PK
- Mfr # ms51957-81d
- Zoro # G916463255
product price:Â
$
23.79
/pk of 25, $0.95/ea
Sold in multiples of 5Â pks for
$118.95
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Stainless Steel
Overall Length
3/4 in
Screw Size
1/4 in-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ms51957-81d
- Zoro #
- G916463255
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Stainless Steel
- Item
- Machine Screw
- Head Type
- Pan
- Drive
- Phillips
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Overall Length
- 3/4 in
- Screw Size
- 1/4 in-20
- Fastener Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.