1/4"-20 x 3/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ptm-25c-75
Zoro # G416465377
product price: $14.99
/pk 50, $0.30/eaKey Features
Phillips Drive
Truss Head
Material
Stainless Steel
Overall Length
3/4 in
Drive Size
#3
Thread Style
Fully Threaded
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-25c-75
Zoro #
G416465377
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Drive Size
#3
Maximum Head Height
5/32 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Maximum Head Width
37/64 in
Fastener Length
3/4 in
Details
Material
Stainless Steel
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Passivated
Tensile Strength
100,000 psi
System of Measurement
Inch
Item
Machine Screw
Head Type
Truss
Thread Type
Coarse
Material Grade/Class
316
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.