1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-25C-75
Zoro # G016462448
product price:Â $5.29
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.58
Key Features
Torx Drive
Button Head
Maximum Head Height
1/8 in
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-25C-75
Zoro #
G016462448
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Fastener Length
3/4 in
Drive Size
T27
Maximum Head Width
7/16 in
Overall Length
3/4 in
Thread Size
1/4"-20
Details
Drive
Torx
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Coarse
Item
Tamper Resistant Screw
Material
Stainless Steel
Head Type
Button
Resistance Properties
Tamper-Resistant
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.