Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 3/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-buf-25c-37

  • Zoro # G916465334


product price: $15.19
/pk 50, $0.30/ea

Key Features

Phillips Drive
Flat Head
Screw Size
1/4 in-20
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
80,000 psi
Fastener Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-25c-37
Zoro #
G916465334
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Fastener Length
3/8 in
Drive Size
#3
Overall Length
3/8 in
Thread Size
1/4"-20
Maximum Head Height
7/64 in
Maximum Head Width
31/64 in

Details

Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
Finish
Black Oxide
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.