1/4"-20 x 3/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pom-25c-37

  • Zoro # G816463614


product price: $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58

Key Features

Phillips Drive
Oval Head
Screw Size
1/4 in-20
System of Measurement
Inch
Finish
Passivated
Overall Length
3/8 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pom-25c-37
Zoro #
G816463614
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Overall Length
3/8 in
Maximum Head Height
3/16 in
Fastener Length
3/8 in
Thread Size
1/4"-20
Maximum Head Width
31/64 in
Drive Size
#3

Details

System of Measurement
Inch
Finish
Passivated
Drive
Phillips
Material Grade/Class
18-8
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Tensile Strength
80,000 psi
Head Type
Oval
Type
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products