Zoro Homepage

1/4"-20 x 3/8 in Phillips Pan Machine Screw, Brass, 25 PK

  • Mfr # 7-ppm-25c-37

  • Zoro # G216463849


product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
System of Measurement
Inch
Drive Size
#3
Dimensional Standards
ASME B18.6.3
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-ppm-25c-37
Zoro #
G216463849
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/8 in
Drive Size
#3
Thread Size
1/4"-20
Overall Length
3/8 in
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in

Details

Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Material
Brass
Head Type
Pan
Tensile Strength
50,000 psi
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.