Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4"-20 x 3/8 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51957-77d

  • Zoro # G416463168


product price: $18.89
/pk 25, $0.76/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Stainless Steel
Screw Size
1/4 in-20
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms51957-77d
Zoro #
G416463168
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Size
1/4 in-20
Fastener Length
3/8 in
Overall Length
3/8 in

Details

Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Pan
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products