1/4"-20 x 3/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
- Mfr # 2-ptm-25c-37
- Zoro # G916465389
product price:Â
$
11.15
/pk of 50, $0.22/ea
Sold in multiples of 5Â pks for
$55.75
Key Features
Phillips Drive
Truss Head
System of Measurement
Inch
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-ptm-25c-37
- Zoro #
- G916465389
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- Phillips
- Tensile Strength
- 100,000 psi
- Item
- Machine Screw
- Dimensional Standards
- ASME B18.6.3
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Head Type
- Truss
- Type
- Machine Screw
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/8 in
- Maximum Head Width
- 37/64 in
- Screw Size
- 1/4 in-20
- Maximum Head Height
- 5/32 in
- Overall Length
- 3/8 in
- Drive Size
- #3
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.