1/4"-20 x 3/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 32-slm-25c-37
Zoro # G916463972
product price:Â $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17
Key Features
Fillister Head
Slotted Drive
Thread Size
1/4"-20
Maximum Head Height
15/64 in
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32-slm-25c-37
Zoro #
G916463972
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Maximum Head Height
15/64 in
Maximum Head Width
13/32 in
Screw Size
1/4 in-20
Fastener Length
3/8 in
Overall Length
3/8 in
Details
Head Type
Fillister
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Drive
Slotted
Type
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.