1/4"-20 x 3/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-slm-25c-37
Zoro # G016463421
product price:Â $10.29
/pk 50, $0.21/eaKey Features
Slotted Drive
Fillister Head
Finish
Passivated
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-25c-37
Zoro #
G016463421
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
13/32 in
Fastener Length
3/8 in
Overall Length
3/8 in
Maximum Head Height
15/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Details
Finish
Passivated
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
Head Type
Fillister
Tensile Strength
70,000 psi
Item
Machine Screw
Material Grade/Class
18-8
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.