Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x 4-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 500 PK
- Mfr # 1472MSF
- Zoro # G2514633
product price:Â
$
291.99
/pk of 500, $0.58/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
4-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1472MSF
- Zoro #
- G2514633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 4-1/2 in
Description
Machine Screws,1/4-20X4 1/2 SLOT,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.