1/4"-20 x 4 in Phillips Round Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-prm-25c-400
Zoro # G716464872
product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78
Key Features
Round Head
Phillips Drive
Thread Size
1/4"-20
Tensile Strength
100,000 psi
Overall Length
4 in
Finish
Passivated
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-prm-25c-400
Zoro #
G716464872
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Overall Length
4 in
Drive Size
#3
Maximum Head Height
11/64 in
Maximum Head Width
15/32 in
Screw Size
1/4 in-20
Fastener Length
4 in
Details
Head Type
Round
Tensile Strength
100,000 psi
Finish
Passivated
Drive
Phillips
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 4 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.