1/4"-20 x 4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ptm-25c-400

  • Zoro # G616465832


product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-25c-400
Zoro #
G616465832
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Drive Size
#3
Screw Size
1/4 in-20
Maximum Head Width
37/64 in
Fastener Length
4 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
5/32 in
Thread Size
1/4"-20

Details

System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Thread Type
Coarse
Thread Style
Partially Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 4 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products