1/4"-20 x 5 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ppm-25c-550
Zoro # G416466077
product price: $9.49
/pk 10, $0.95/eaKey Features
Phillips Drive
Pan Head
Finish
Passivated
Material Grade/Class
18-8
Screw Size
1/4 in-20
Material
Stainless Steel
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-25c-550
Zoro #
G416466077
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4 in-20
Fastener Length
5 1/2 in
Drive Size
#3
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Overall Length
5 1/2 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
11/64 in
Details
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Thread Style
Partially Threaded
Thread Type
Coarse
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Pan
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.