Zoro Homepage

1/4"-20 x 5 in Phillips Flat Machine Screw, Plain Stainless Steel, 200 PK

  • Mfr # 1480MPF188

  • Zoro # G2594031


product price: $150.99
/pk 200, $0.75/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1480MPF188
Zoro #
G2594031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screws,1/4-20x5 PHIL FLA,Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products