1/4"-20 x 5 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK

  • Mfr # 31-pbm-25c-500

  • Zoro # G316465859


product price:  $9.19
/pk 10, $0.92/ea

Key Features

Pan Head
Phillips Drive
Thread Size
1/4"-20
Drive Size
#3
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-25c-500
Zoro #
G316465859
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5 in
Thread Size
1/4"-20
Drive Size
#3
Maximum Head Height
11/64 in
Overall Length
5 in
Maximum Head Width
31/64 in
Screw Size
1/4 in-20

Details

Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
Finish
Black Oxide
Tensile Strength
70,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products