1/4"-20 x 5 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ptm-25c-500

  • Zoro # G916465853


product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78

Key Features

Phillips Drive
Truss Head
Material Grade/Class
18-8
Screw Size
1/4 in-20
Thread Style
Partially Threaded
Tensile Strength
70,000 psi
Maximum Head Width
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-25c-500
Zoro #
G916465853
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Fastener Length
5 in
Maximum Head Width
37/64 in
Overall Length
5 in
Drive Size
#3
Maximum Head Height
5/32 in
Thread Size
1/4"-20
Minimum Thread Length
1 1/2 in

Details

Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Partially Threaded
Drive
Phillips
Tensile Strength
70,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Finish
Passivated
Material
Stainless Steel
System of Measurement
Inch
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products