This item is Discontinued.

Zoro Select 1/4"-20 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 400 PK B51110.025.0500

1/4"-20 x 5 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 400 PK (Discontinued)

  • Mfr # B51110.025.0500
  • Zoro # G1157307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51110.025.0500
Zoro #
G1157307
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5 in
Head Dia.
10.0 mm
Head Height
0.153 in
Head Width
0.477 in
Screw Size
1/4 in
Maximum Head Width
31/64 in
Overall Length
5 in
Fastener Length
5 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Pack Size
Bulk
Thread Type
Coarse
Finish Type
Plain
Material Type
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 5 in, Head Width 0.477 in, Head Height 0.153 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Type Machine Screw, Maximum Head Width 31/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.