1/4"-20 x 5/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ptm-25c-31

  • Zoro # G316465835


product price:  $5.59
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.18

Key Features

Phillips Drive
Truss Head
Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material
Stainless Steel
Maximum Head Width
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-25c-31
Zoro #
G316465835
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
37/64 in
Fastener Length
5/16 in
Drive Size
#3
Maximum Head Height
5/32 in
Overall Length
5/16 in
Thread Size
1/4"-20
Screw Size
1/4 in-20

Details

Finish
Passivated
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Drive
Phillips
Head Type
Truss
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/16 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products