This item is Discontinued.

Zoro Select 1/4 in Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 20 PK 3425200031

1/4 in Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 20 PK (Discontinued)

  • Mfr # 3425200031
  • Zoro # G2500802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3425200031
Zoro #
G2500802
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Screw Length
5/16 in
Drive Size
3/16"
Head Height
0.25 in
Thread Length
5/16 in
Vented Hole Size
Not Vented
Min. Thread Length
5/16 in
Minimum Head Height
0.244 in
Head Diameter
0.375 in
Minimum Thread Length
5/16 in
Maximum Head Height
0.25 in
Fastener Length
5/16 in
Length
5/16 in
Head Dia.
0.375 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Socket
Material
Nylon
Finish
Plain
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Temp. Range
- 40 Degrees F to 185 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Not Graded
Head Type
Standard
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Material Type
Plastic
Minimum Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant
Maximum Temperature
185 Degrees F
Finish Type
Plain
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3
Basic Material
Nylon
Material Grade
Not Graded

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 In., Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.