1/4"-20 x 5/8 in Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 31-cpm-25c-62

  • Zoro # G616466389


product price:  $8.19
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.38

Key Features

Combination Phillips/Slotted Drive
Pan Head
Material
Stainless Steel
Thread Type
Coarse
Maximum Head Width
31/64 in
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-cpm-25c-62
Zoro #
G616466389
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Fastener Length
5/8 in
Overall Length
5/8 in
Maximum Head Height
11/64 in
Drive Size
#3

Details

Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Combination Phillips/Slotted
Head Type
Pan
Finish
Passivated
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products