Zoro Homepage

1/4"-20 x 5/8 in Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-pfm-25c-62

  • Zoro # G116463918


product price: $12.39
/pk 50, $0.25/ea

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
50,000 psi
Screw Size
1/4 in-20
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-25c-62
Zoro #
G116463918
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in-20
Overall Length
5/8 in
Maximum Head Width
31/64 in
Fastener Length
5/8 in
Drive Size
#3
Maximum Head Height
5/32 in
Thread Size
1/4"-20

Details

Type
Machine Screw
Head Type
Flat
Thread Type
Coarse
Tensile Strength
50,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Brass
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.