1/4"-20 x 5/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-pfm-25c-62

  • Zoro # G816465595


product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38

Key Features

Phillips Drive
Flat Head
Thread Type
Coarse
Material
Stainless Steel
Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-25c-62
Zoro #
G816465595
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
31/64 in
Screw Size
1/4 in-20
Overall Length
5/8 in
Fastener Length
5/8 in
Drive Size
#3
Thread Size
1/4"-20
Maximum Head Height
5/32 in

Details

Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
316
Finish
Passivated
Tensile Strength
70,000 psi
Head Type
Flat
Item
Machine Screw
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.