Shop ZORO SELECT
See all product information
Create Account
1/4"-20 x 5/8 in Phillips Flat Phil Flat 100 Degree Black Oxide, Black Oxide Stainless Steel, 10 PK
- Mfr # 31-xbm-25c-62
- Zoro # G516461439
product price:Â
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 5Â pks for
$16.95
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-xbm-25c-62
- Zoro #
- G516461439
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 5/8 in
- Drive Size
- #2
- Screw Size
- 1/4 in-20
- Maximum Head Height
- 5/64 in
- Overall Length
- 5/8 in
- Maximum Head Width
- 23/64 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Black Oxide
- Tensile Strength
- 80,000 psi
- Item
- Phil Flat 100 Degree Black Oxide
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Phil Flat 100 Degree Black Oxide, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.