1/4"-20 x 5/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-sfm-25c-62

  • Zoro # G316463107


product price:  $10.99
/pk 50, $0.22/ea

Key Features

Flat Head
Slotted Drive
Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
316
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-25c-62
Zoro #
G316463107
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Maximum Head Height
5/32 in
Screw Size
1/4 in-20
Overall Length
5/8 in

Details

Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
Material Grade/Class
316
Material
Stainless Steel
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Slotted
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.