1/4"-20 x 5/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-BP6-25C-62
Zoro # G016462394
product price:Â $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
Key Features
Torx Drive
Button Head
Resistance Properties
Tamper-Resistant
Maximum Head Height
1/8 in
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-25C-62
Zoro #
G016462394
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Fastener Length
5/8 in
Thread Size
1/4"-20
Overall Length
5/8 in
Maximum Head Width
7/16 in
Drive Size
T27
Details
Resistance Properties
Tamper-Resistant
Drive
Torx
Dimensional Standards
ASME B18.3
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Button
Type
Machine Screw
Finish
Passivated
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size T27, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 7/16 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.