1/4"-20 x 5/8 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-FP6-25C-62

  • Zoro # G616461889


product price:  $2.59
/pk 10, $0.26/ea
Sold in multiples of 4 for $10.36

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Maximum Head Width
17/32 in
Type
Machine Screw
Drive Size
T30
Maximum Head Height
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FP6-25C-62
Zoro #
G616461889
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/32 in
Drive Size
T30
Maximum Head Height
5/32 in
Fastener Length
5/8 in
Thread Size
1/4"-20
Overall Length
5/8 in

Details

System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Resistance Properties
Tamper-Resistant
Head Type
Flat
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Drive
Torx
Material Grade/Class
18-8
Item
Tamper Resistant Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated

Description

Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Drive Size T30, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/32 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products