1/4"-20 x 6 in Phillips Truss Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ptm-25c-600
Zoro # G016465760
product price: $9.19
/pk 10, $0.92/eaKey Features
Phillips Drive
Truss Head
Maximum Head Width
37/64 in
Material
Stainless Steel
Thread Size
1/4"-20
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-25c-600
Zoro #
G016465760
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
37/64 in
Thread Size
1/4"-20
Fastener Length
6 in
Maximum Head Height
5/32 in
Overall Length
6 in
Screw Size
1/4 in-20
Drive Size
#3
Details
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Head Type
Truss
System of Measurement
Inch
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 6 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 37/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.