1/4"-20 x 7/16 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51959-78d
Zoro # G116465318
product price: $5.69
/pk 10, $0.57/eaSold in multiples of 2 for $11.38
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Overall Length
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-78d
Zoro #
G116465318
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
7/16 in
Thread Size
1/4"-20
Overall Length
7/16 in
Screw Size
1/4 in-20
Details
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Head Type
Flat
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.