1/4"-20 x 7/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-25c-43

  • Zoro # G816466110


product price: $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
System of Measurement
Inch
Thread Size
1/4"-20
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-25c-43
Zoro #
G816466110
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Maximum Head Height
11/64 in
Maximum Head Width
31/64 in
Drive Size
#3
Screw Size
1/4 in-20
Fastener Length
7/16 in
Overall Length
7/16 in

Details

Material
Stainless Steel
System of Measurement
Inch
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Thread Type
Coarse
Head Type
Pan
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/16 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.