1/4"-20 x 7/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pfu-25c-87
Zoro # G916465006
product price: $6.99
/pk 50, $0.14/eaSold in multiples of 2 for $13.98
Key Features
Flat Head
Phillips Drive
Tensile Strength
80,000 psi
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Drive Size
#3
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pfu-25c-87
Zoro #
G916465006
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
31/64 in
Thread Size
1/4"-20
Drive Size
#3
Overall Length
7/8 in
Fastener Length
7/8 in
Maximum Head Height
7/64 in
Screw Size
1/4 in-20
Details
Tensile Strength
80,000 psi
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Flat
Finish
Passivated
Drive
Phillips
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.