1/4"-20 x 7/8 in Phillips Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-pom-25c-87

  • Zoro # G116464090


product price:  $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Oval Head
Phillips Drive
Drive Size
#3
Maximum Head Width
31/64 in
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-25c-87
Zoro #
G116464090
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#3
Maximum Head Width
31/64 in
Fastener Length
7/8 in
Maximum Head Height
15/64 in
Thread Size
1/4"-20
Screw Size
1/4 in-20
Overall Length
7/8 in

Details

Head Type
Oval
Thread Style
Fully Threaded
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Drive
Phillips

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products