1/4"-20 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-25c-87
Zoro # G516465314
product price: $13.59
/pk 50, $0.27/eaKey Features
Pan Head
Phillips Drive
Tensile Strength
80,000 psi
Fastener Length
7/8 in
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-25c-87
Zoro #
G516465314
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
7/8 in
Maximum Head Height
11/64 in
Screw Size
1/4 in-20
Maximum Head Width
31/64 in
Overall Length
7/8 in
Drive Size
#3
Thread Size
1/4"-20
Details
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Pan
Material Grade/Class
316
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 31/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.