Zoro Homepage

1/4"-20 x 7/8 in Phillips Pan Machine Screw, Stainless Steel, 10 PK

  • Mfr # ms51957-82d

  • Zoro # G416463236


product price: $10.49
/pk 10, $1.05/ea

Key Features

Pan Head
Phillips Drive
Screw Size
1/4 in-20
Type
Machine Screw
Material
Stainless Steel
Thread Size
1/4"-20
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-82d
Zoro #
G416463236
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
7/8 in
Screw Size
1/4 in-20
Thread Size
1/4"-20
Overall Length
7/8 in

Details

Head Type
Pan
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products