1/4"-20 x 7/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-prm-25c-87

  • Zoro # G316464906


product price: $8.49
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.98

Key Features

Phillips Drive
Round Head
Finish
Passivated
Maximum Head Width
15/32 in
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
100,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-25c-87
Zoro #
G316464906
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
15/32 in
Overall Length
7/8 in
Fastener Length
7/8 in
Screw Size
1/4 in-20
Maximum Head Height
11/64 in
Drive Size
#3
Thread Size
1/4"-20

Details

Item
Machine Screw
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Head Type
Round
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 7/8 in, Drive Size #3, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 15/32 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products